Shop All High Visibility Vests
Zoro Select
High Visibility Vest, Orange/Red, S/M
Mfr # 786F25
Zoro # G205976794
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S/M
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 9/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F25
- Zoro # G205976794
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 23 1/2 in |
Vest Size | M, S |
Maximum Chest Size | 24 in |
Length | 28 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG00250C)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- JAMCO Cabinet, Spill Response, 78x37x27, 5 Shelf (ML236YP)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- ZORO SELECT High Visibility Vest, Orange/Red, 2XL/3XL (786F27)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Medium, Class 2 (MS530C-2 M)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Medium) (1284-GZ-RD-MD)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- Zoro Select High Visibility Clothing