Shop All High Visibility Vests
Zoro Select
High Visibility Vest, Orange/Red, S
Mfr # 786F17
Zoro # G505976821
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 9/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F17
- Zoro # G505976821
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Reflective Stripe Width | 2 9/25 in |
Maximum Chest Size | 23 in |
Length | 27 in |
Minimum Chest Size | 22 1/2 in |
Vest Size | S |
Description
High-Visibility Vest, ANSI Class 3, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- ZORO SELECT High Visibility Vest, Orange/Red, 2XL/3XL (786F27)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Small) (1258FR-LZ-RD-SM)
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh L (VCL2MLZL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- Zoro Select High Visibility Clothing