Shop All High Visibility Vests
Zoro Select
High Visibility Vest, Orange/Red, 5XL
Mfr # 786F24
Zoro # G205612234
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F24
- Zoro # G205612234
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Vest Size | 5XL |
Length | 30 in |
Maximum Chest Size | 35 in |
Minimum Chest Size | 34 1/2 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- PIP G-Tek Hv, PK12 (33-425LY/L)
- ZORO SELECT High Visibility Vest, Orange/Red, 2XL/3XL (786F27)
- PORTWEST NFPA 2112 Woven Vest, L (UFR23)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- PORTWEST Expert Pro Surveyors Vest, L (US376)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Large (40460)
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- Zoro Select High Visibility Clothing