Shop All High Visibility Vests
Zoro Select
High Visibility Vest, Orange/Red, 2XL/3XL
Mfr # 786F27
Zoro # G405612225
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F27
- Zoro # G405612225
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL/3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 31 in |
Minimum Chest Size | 30 1/2 in |
Vest Size | 2XL, 3XL |
Length | 29 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/Large) (1294-LZ-LG)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- PORTWEST Frisco Contrast Hi-Vis Vest, XXL (US381)
- PORTWEST Hi-Vis Mesh Vest, XL (UC494)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV722FG (M))
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV712FG (4XL))
- Zoro Select Workwear and Protective Clothing