Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 6in Overall L
Mfr # 6F.5X4-6
Zoro # G302202826
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.5 in
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6F.5X4-6
- Zoro # G302202826
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 6 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 4 in x 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.5 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9668_12_12)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.625-6)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.5x3x31)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.312X.75-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.036x12x183)
- ZORO SELECT High Strength, SS, 6in Overall L (6F1X3-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X.75-6)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.5-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock