Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 6in Overall L
Mfr # 6F.25X4-6
Zoro # G502202589
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6F.25X4-6
- Zoro # G502202589
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 6 in |
Width Tolerance | +/-0.010 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 4 in x 6 in |
Overall Length | 6 in |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +/-0.010 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 10 ft. x 100 ft. 6 Mil Clear Plastic Sheeting Roll (P1016)
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X.75-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X1.5-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X5-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.375x3x61)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X.5-6)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x182)
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6821)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock