Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
High Strength, SS, 6in Overall L
Mfr # 6F1X3-6
Zoro # G602202861
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1 in
- Width 3 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6F1X3-6
- Zoro # G602202861
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.004 in |
Nominal Size (WxL) | 3 in x 6 in |
Overall Length | 6 in |
Overall Width | 3 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 1 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.005" Thick (BULK-PF-PC-87)
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L (22983_24_0)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.5X1.5-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X4-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X.75-24)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W (4h.75-6)
- ZORO SELECT SS Plate 316, 2 in Overall L (6p.375x2-2)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W (HSQ/500500-72)
- ZORO SELECT Square Bar, SS, 24" Overall L (2211_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock