Shop All Guard Rails
Zoro Select
High Profile Machine Guard, Material: Steel
Mfr # 1GUE3
Zoro # G3188927
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 3 ft.
- Guard Rail Component Machine Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1GUE3
- Zoro # G3188927
- UPC # 190735400784
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Overall Height | 24 in |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Machine Guard |
Color | Safety Yellow |
Includes | Guard Only |
Net Weight | 28 lb |
Number of Ribs | 0 |
Item | Machine Guard |
Finish | Powder Coat |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 24 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 28 lb, Includes Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- HEIN-WERNER Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In. (HW93766)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 81In (5JEV1)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 105In (5JEV3)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- ZORO SELECT Guard Rail, L80In (5AE60)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-7-YL)
- Zoro Select Warehouse Safety Guards & Protectors