Shop All Pipe & Tube Clamps
Zoro Select
High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4"
Mfr # 13MHP.75
Zoro # G4055073
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube Size 1/2 in, 3/4 in
- Max. Pressure 1500 psi@70 Degrees F
- Standards 3A
- Connection Bolted
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHP.75
- Zoro # G4055073
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 1/2 in, 3/4 in |
Compatible Tube Size | 3/4 in |
Details
Item | High Pressure Clamp |
Max. Pressure | 1500 psi@70 Degrees F |
Standards | 3A |
Connection | Bolted |
Body Material | Stainless Steel |
Fittings Sub-Category | Clamps |
Material Grade | 304 |
Maximum Operating Pressure | 1,500 psi @ 70 Degrees F |
Fitting Body Material | 304 Stainless Steel |
Clamp Connection Type | Bolt |
Clamp Type | High Pressure Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Description
High Pressure Clamp, Clamp Connection Type Bolt, Clamp Type High Pressure Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3/4 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 1,500 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts Brushed Nickel (3814BN)
- OATEY Closet Flange Pvc 3X4 (43495)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-4)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (673657B)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500345038)
- ZORO SELECT T-Clips Fastener, 5/8 In Max Dia, PK50 (T12)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 316SS (CN04S6)
- Zoro Select Plumbing Accessories