Shop All Pipe & Tube Clamps
Zoro Select
High Pressure Clamp, T304 Stainless Steel, Connection: Bolted
Mfr # 13MHP1.5
Zoro # G4296835
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Bolted
- Max. Pressure 1500 psi@70 Degrees F
- Standards 3A
- Body Material Stainless Steel
- Fittings Sub-Category Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHP1.5
- Zoro # G4296835
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 1 in, 1 1/2 in |
Compatible Tube Size | 1 1/2 in |
Details
Item | High Pressure Clamp |
Connection | Bolted |
Max. Pressure | 1500 psi@70 Degrees F |
Standards | 3A |
Body Material | Stainless Steel |
Fittings Sub-Category | Clamps |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Clamp Type | High Pressure Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Bolt |
Maximum Operating Pressure | 1,500 psi @ 70 Degrees F |
Description
High Pressure Clamp, Clamp Connection Type Bolt, Clamp Type High Pressure Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 1,500 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (839-166)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 (T6)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (R8HT6225-PP)
- Zoro Select Pipe & Tube Clamps