Shop All Fresh Concrete Testing
Zoro Select
High-Low Detector, Length 16 Ft.
Mfr # 5DNU1
Zoro # G3334978
product price: $7,770.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,770.99
Free 30-Day Returns
Key Features
- Range +/-1/4 in
- Includes Instructions
- Manufacturers Warranty Length 6 mo
- Length (M) 4.9 m
- Measuring Range +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNU1
- Zoro # G3334978
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Length (M) | 4.9 m |
Length (Ft.) | 16 ft |
Overall Height | 16 ft |
Manufacturer Warranty Length | 6 mo |
Overall Length | 16 ft |
Details
Item | High-Low Detector |
Range | +/-1/4 in |
Includes | Instructions |
Measuring Range | +/-1/4 in |
Special Features | 16X Magnified Scale |
Product Type | High-Low Detector |
Magnified Measuring | +/-1/4 in |
Description
High-Low Detector, Magnified Measuring +/-1/4 in, Manufacturer Warranty Length 6 mo, Overall Length 16 ft, Product Type High-Low Detector, Overall Height 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 05 In (668-2)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT Concrete Air Meter (H-2783A)
- BON TOOL Slump Test Set (82-485)
- Zoro Select Fresh Concrete Testing