Shop All Fresh Concrete Testing
Zoro Select
High-Low Detector, Length 12 Ft.
Mfr # 5DNU0
Zoro # G3334987
product price: $5,247.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,247.99
Free 30-Day Returns
Key Features
- Range +/-1/4 in
- Includes Instructions
- Manufacturers Warranty Length 6 mo
- Length (Ft.) 12 ft
- Special Features 16X Magnified Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNU0
- Zoro # G3334987
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Length (Ft.) | 12 ft |
Length (M) | 3.7 m |
Manufacturer Warranty Length | 6 mo |
Overall Length | 12 ft |
Overall Height | 12 ft |
Details
Item | High-Low Detector |
Range | +/-1/4 in |
Includes | Instructions |
Special Features | 16X Magnified Scale |
Measuring Range | +/-1/4 in |
Product Type | High-Low Detector |
Magnified Measuring | +/-1/4 in |
Description
High-Low Detector, Magnified Measuring +/-1/4 in, Manufacturer Warranty Length 6 mo, Overall Length 12 ft, Product Type High-Low Detector, Overall Height 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101LF.)
- TAYLOR Compact Dgtl Thermomtr (1476)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- Zoro Select Fresh Concrete Testing