Shop All Fresh Concrete Testing
Zoro Select
High-Low Detector, 10 Foot(3m) Span
Mfr # 5ZPW9
Zoro # G3332485
product price: $4,316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,316.99
Free 30-Day Returns
Key Features
- Range +/-1/4 in
- Includes Instructions
- Manufacturers Warranty Length 6 mo
- Measuring Range +/-0 to 1/4 in
- Length (Ft.) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPW9
- Zoro # G3332485
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Length (Ft.) | 10 ft |
Length (M) | 3 m |
Manufacturer Warranty Length | 6 mo |
Overall Length | 10 ft |
Overall Height | 10 ft |
Details
Item | High-Low Detector |
Range | +/-1/4 in |
Includes | Instructions |
Measuring Range | +/-0 to 1/4 in |
Product Type | High-Low Detector |
Magnified Measuring | +/-1/4 in |
Description
High-Low Detector, Magnified Measuring +/-1/4 in, Manufacturer Warranty Length 6 mo, Overall Length 10 ft, Product Type High-Low Detector, Overall Height 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver (1009S)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15-psi)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- Zoro Select Fresh Concrete Testing