Shop All Pallets
Zoro Select
High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H
Mfr # 40X48 MD PE RACKO BLUE
Zoro # G2030633
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40X48 MD PE RACKO BLUE
- Zoro # G2030633
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 6 1/4 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Blue |
Material | High Density Polyethylene |
Description
Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 1/4 in, Rackable Capacity 2,200 lb, Blue, Pallet Material High Density Polyethylene, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H (05000180)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40x48 Odyssey HD3)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 42 1/4 in W, 6 in H (1MCU1)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- GLOBAL INDUSTRIAL 42L x 48W Galvanized Steel Pallet (298533)
- Zoro Select Pallets