Shop All Pallets
Zoro Select
High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H
Mfr # 42X30 SMALL FORMAT PALLET
Zoro # G9791275
original price:
$81.78
8% off
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,800 lb
- Static Load Capacity 10,000 lb
- Width 29 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42X30 SMALL FORMAT PALLET
- Zoro # G9791275
- Country of Origin United States
- Category Pallets
Dimensions
Length | 41 3/4 in |
Width | 29 3/4 in |
Height | 6 3/8 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 2,800 lb |
Static Load Capacity | 10,000 lb |
Color | Black |
Material | High Density Polyethylene |
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 2,800 lb, Static Load Capacity 10,000 lb, Length 41 3/4 in, Width 29 3/4 in, Height 6 3/8 in, Black, Pallet Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- DENIOS Poly Liner for Containment Shelving (K32-1903)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- ZORO SELECT Aluminum Pallet, 15 1/2 in L, 21 in W, 1 1/2 in H (12G966)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- Zoro Select Pallets