Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, Aluminum, Plain, 1-5/16 in H
Mfr # Z0332-ALU
Zoro # G4529201
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material Aluminum
- Finish Plain
- Overall Height 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0332-ALU
- Zoro # G4529201
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1-5/16 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 1 in |
Nut Height | 1 5/16 in |
Dia./Thread Size | 3/8"-16 |
Thread Depth | 1" |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.313 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- FASTENMASTER Wood Screw, #10, 10 in, Stainless Steel 50 PK (FMTLOK10-50A)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK25 (WWG-CLPZ-182)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07150.050.0175)
- ZORO SELECT Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H (CPB040)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- ZORO SELECT Low Crown Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB241)
- Zoro Select Cap Nuts & Acorn Nuts