Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 25/32 in H
Mfr # Z0330-316
Zoro # G4581771
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0330-316
- Zoro # G4581771
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 25/32 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 15/32 in |
Dia./Thread Size | 3/8"-16 |
Thread Depth | 15/32" |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.781 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50537)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK (M16510.030.0001)
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H (CPB172)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Chome Plated, 5/8 in H, 5 PK (MPB3095)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK (0550013CN)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- Zoro Select Cap Nuts & Acorn Nuts