Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1.063 in H
Mfr # Z0331-316
Zoro # G4578007
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0331-316
- Zoro # G4578007
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.063 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 3/4 in |
Thread Depth | 3/4" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.063 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- JANDORF Nuts Hex 1/8Ip Solid Brs 60169, 12PK (3404324)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK (U08111.062.0001)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1-9/16 in H (Z0333-188)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- Zoro Select Cap Nuts & Acorn Nuts