Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1-9/16 in H
Mfr # Z0333-316
Zoro # G4542124
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0333-316
- Zoro # G4542124
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1-9/16 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 1 1/4 in |
Nut Height | 1 9/16 in |
Thread Depth | 1-1/4" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.563 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04068)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Orange (176067)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (0620DPF)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0100)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 2 in H (Z0337-188)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- Zoro Select Cap Nuts & Acorn Nuts