Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H
Mfr # Z0330-188EP
Zoro # G4550664
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0330-188EP
- Zoro # G4550664
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 25/32 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 15/32 in |
Thread Depth | 15/32" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.781 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-065)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK (M01300.220.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT Flattened Head Cap Nut, 7/16"-20, Steel, Chome Plated, 0.69 H, 5 PK (MPB1472)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Nickel Plated, 0.26 in H, 2000 PK (08NC)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- Zoro Select Cap Nuts & Acorn Nuts