Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1.063 in H
Mfr # Z0331-188EP
Zoro # G4581902
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0331-188EP
- Zoro # G4581902
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.063 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 3/4 in |
Thread Depth | 3/4" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.063 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- PROSKIT Lunar Series Thumb Screw (300-056)
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK (CPB261)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- ZORO SELECT Standard Crown Cap Nut, #12-24, Steel, Chome Plated, 0.41 H, 5 PK (MPB3752)
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB264)
- ZORO SELECT Cap Nut, 3/8"-16, Zinc Alloy, 17/32 in H, 500 PK (37NCWA)
- Zoro Select Cap Nuts & Acorn Nuts