Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1-5/16 in H
Mfr # Z0332-188EP
Zoro # G4539525
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown Flattened Head
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0332-188EP
- Zoro # G4539525
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1-5/16 in |
Hex Width | 9/16 in |
Nut Height | 1 5/16 in |
Fastener Thread Depth | 1 in |
Thread Depth | 1" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.313 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01292)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- ZORO SELECT Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 10 PK (CPB179)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB111)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H (Z0334-188)
- ZORO SELECT Low Crown Cap Nut, #10-32, Brass, Plain, 13/32 in H, 10 PK (CPB207)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Plain, 1 in H, 2 PK (CPB170)
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- Zoro Select Cap Nuts & Acorn Nuts