Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 2 in H
Mfr # Z0348-ALU
Zoro # G4569905
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown Flattened Head
- Material Aluminum
- Finish Plain
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0348-ALU
- Zoro # G4569905
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 2 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 1 1/2 in |
Nut Height | 2 in |
Dia./Thread Size | 1/2"-13 |
Thread Depth | 1-1/2" |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 2 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010025)
- AP PRODUCTS AP Products 011-355 Elixir Screw Cover, 8' - Black (011-355)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50890)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK (WWG-35238)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB269)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H (CPB178)
- ZORO SELECT Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB032)
- ZORO SELECT Standard Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H (DN7X01600-001P1)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- Zoro Select Cap Nuts & Acorn Nuts