Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-7/16 in H
Mfr # Z0339-ALU
Zoro # G4559353
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown Flattened Head
- Material Aluminum
- Finish Plain
- Overall Height 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0339-ALU
- Zoro # G4559353
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-7/16 in |
Hex Width | 3/4 in |
Nut Height | 1 7/16 in |
Fastener Thread Depth | 1 in |
Dia./Thread Size | 1/2"-13 |
Thread Depth | 1" |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.438 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.00, Plain 18-8 Stainless Steel (3521-8.00K)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK (SD44BS)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/2, PK100 (U07840.031.0150)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB091)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-24, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3772)
- ZORO SELECT Standard Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 25 PK (DN7X00500-025P1)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- Zoro Select Cap Nuts & Acorn Nuts