Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Flattened Head Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-7/16 in H
Mfr # Z0339-316
Zoro # G4550987
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown Flattened Head
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0339-316
- Zoro # G4550987
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-7/16 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 1 in |
Nut Height | 1 7/16 in |
Thread Depth | 1" |
Dia./Thread Size | 1/2"-13 |
Description
Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.438 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 4 ft, Nylon, 6/6, Plain Finish (3837516TR-4FT)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51000.037.0200)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- ZORO SELECT High Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 20 PK (M51400.120.0001)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H (Z0338-ALU)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- ZORO SELECT Extra Low Crown Cap Nut, #6-32, Brass, Plain, 9/32 in H, 10 PK (CPB218)
- Zoro Select Cap Nuts & Acorn Nuts