Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 50 PK
Mfr # M51400.080.0001
Zoro # G9905038
original price:
$13.09
42% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 15 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51400.080.0001
- Zoro # G9905038
- UPC # 190735983966
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 15 mm |
Hex Width | 13 mm |
Fastener Thread Depth | 6.5 mm |
Nut Height | 15.0 mm |
Dimensional Standards | DIN 1587 |
Width Across Flats | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M8-1.25, Overall Height 15 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34124.018.6668)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT High Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 100 PK (M51400.060.0001)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- ZORO SELECT Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK (CPB036)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (933365)
- Zoro Select Cap Nuts & Acorn Nuts