Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, M4-0.70, Steel, Zinc Plated, 8 mm H, 100 PK
Mfr # M16510.040.0001
Zoro # G2649556
original price:
$16.19
42% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile High Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16510.040.0001
- Zoro # G2649556
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Height | 8 mm |
Hex Width | 7 mm |
Nut Height | 8.0 mm |
Fastener Thread Depth | 3.2 mm |
Dimensional Standards | DIN 1587 |
Dia./Thread Size | M4-0.70 |
Width Across Flats | 7.0 mm |
Thread Depth | 3.2mm |
Description
Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc Plated, Thread Size M4-0.70, Overall Height 8 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Color Silver, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79461)
- RED HEAD Cast-In Place Insert Anchor, 5/8" Dia., 6 in L, 20 PK (HBU-38)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.050.0016)
- ZORO SELECT High Crown Cap Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 50 PK (M16510.120.0001)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK (0500832CN)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- ZORO SELECT Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK (DN7X01200-005P1)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Nylon, Plain, 11/32 in H, 25 PK (0500632CN)
- Zoro Select Cap Nuts & Acorn Nuts