Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 50 PK
Mfr # M16510.120.0001
Zoro # G1941250
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile High Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M16510.120.0001
- Zoro # G1941250
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Height | 22 mm |
Hex Width | 19 mm |
Nut Height | 22.0 mm |
Fastener Thread Depth | 10.0 mm |
Dimensional Standards | DIN 1587 |
Width Across Flats | 19.0 mm |
Dia./Thread Size | M12-1.75 |
Thread Depth | 10mm |
Description
Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc Plated, Thread Size M12-1.75, Overall Height 22 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Color Silver, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.7200)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- ZORO SELECT High Crown Cap Nut, M5-0.80, Steel, Zinc Plated, 10 mm H, 100 PK (M16510.050.0001)
- ZORO SELECT High Crown Cap Nut, M4-0.70, Steel, Zinc Plated, 8 mm H, 100 PK (M16510.040.0001)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 17/32 in H, 50 PK (DNI031P5-050BX)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB111)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Zinc Plated, 1-23/64 in H (CPB200)
- Zoro Select Cap Nuts & Acorn Nuts