Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK
Mfr # CPB117
Zoro # G2643261
product price: $6.69
/pk 2, $3.35/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Plain
- Overall Height 1-3/16 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB117
- Zoro # G2643261
- UPC # 632393649766
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 9/16"-18 |
Overall Height | 1-3/16 in |
Hex Width | 7/8 in |
Fastener Thread Depth | 11/16 in |
Nut Height | 1 3/16 in |
Dimensional Standards | SAE J483 |
Width Across Flats | 7/8 in |
Thread Depth | 11/16" |
Dia./Thread Size | 9/16"-18 |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 9/16 In.-18, Overall Height 1.188 in, Hex Width 7/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 3/32 in Lower Step H (SKO01-1)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Plain, 11/32 in H, 10 PK (CPB154)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- Zoro Select Cap Nuts & Acorn Nuts