Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 3/8"-16, Aluminum, Plain, 1-9/16 in H
Mfr # Z0329-ALU
Zoro # G4530994
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown
- Material Aluminum
- Finish Plain
- Overall Height 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0329-ALU
- Zoro # G4530994
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1-9/16 in |
Hex Width | 9/16 in |
Nut Height | 1 9/16 in |
Fastener Thread Depth | 1 1/4 in |
Thread Depth | 1-1/4" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.563 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK (CPB018)
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H (CPB176)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Chome Plated, 0.555 H, 5 PK (MPB3093)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK (31NCB)
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H (CPB178)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK (DNI-10P5-100BX)
- Zoro Select Cap Nuts & Acorn Nuts