Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1.063 in H
Mfr # Z0327-188
Zoro # G4539376
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0327-188
- Zoro # G4539376
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.063 in |
Hex Width | 9/16 in |
Fastener Thread Depth | 3/4 in |
Thread Depth | 3/4" |
Dia./Thread Size | 3/8"-16 |
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.063 in, Hex Width 9/16 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST184130)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.056.0500)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.075.0800)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- ZORO SELECT Low Crown Cap Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK (06NC188)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB262)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK (31NCB)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- Zoro Select Cap Nuts & Acorn Nuts