Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK
Mfr # CPB132
Zoro # G2925727
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 19/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB132
- Zoro # G2925727
- UPC # 632393649919
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 19/32 in |
Hex Width | 7/16 in |
Fastener Thread Depth | 5/16 in |
Nut Height | 19/32 in |
Dimensional Standards | SAE J483 |
Thread Depth | 5/16" |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Overall Height 0.594 in, Hex Width 7/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1254)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 20 PK (37017)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 0.432 in H, 1000 PK (37NC)
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 11/16 in H, 20 PK (CPB092)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 2 PK (CPB196)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK (DN7X00600-020P1)
- Zoro Select Cap Nuts & Acorn Nuts