Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, Aluminum, Plain, 1-7/16 in H
Mfr # Z0335-ALU
Zoro # G4557366
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material Aluminum
- Finish Plain
- Overall Height 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0335-ALU
- Zoro # G4557366
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-7/16 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 1 in |
Nut Height | 1 7/16 in |
Dia./Thread Size | 1/2"-13 |
Thread Depth | 1" |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.438 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- ZORO SELECT Binding Barrel, #8-32, 5 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA73)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- ZORO SELECT Cap Nut, #10-24, Zinc Alloy, Zinc Plated, 0.291 in H, 1000 PK (10NCWOA)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-24, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3772)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Nylon, Plain, 15 mm H, 10 PK (05M080125CN)
- Zoro Select Cap Nuts & Acorn Nuts