Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, Aluminum, Plain, 1-3/4 in H
Mfr # Z0336-ALU
Zoro # G4552992
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material Aluminum
- Finish Plain
- Overall Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0336-ALU
- Zoro # G4552992
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-3/4 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 1 1/4 in |
Nut Height | 1 3/4 in |
Dia./Thread Size | 1/2"-13 |
Thread Depth | 1-1/4" |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.75 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 316, Plain Finish (45597)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 5000 PK (DNI-10P5-5000P)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-20, Brass, Chome Plated, 9/16 in H, 5 PK (CPB286)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Nickel Plated, 0.26 in H, 2000 PK (08NC)
- NEWPORT FASTENERS Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK (981653)
- Zoro Select Cap Nuts & Acorn Nuts