Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H
Mfr # Z0334-ALU
Zoro # G4627393
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material Aluminum
- Finish Plain
- Overall Height 1-1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0334-ALU
- Zoro # G4627393
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-1/32 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 5/8 in |
Thread Depth | 5/8" |
Dia./Thread Size | 1/2"-13 |
Description
Cap Nut, Profile High Crown, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.031 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (00798)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0075)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Yellow Zinc Plated Flat Head (4101020400202)
- ZORO SELECT Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK (DN7X01000-005P1)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK (37NC188)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB135)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-5/32 in H (CPB199)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 50 PK (CPB083)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- Zoro Select Cap Nuts & Acorn Nuts