Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-3/4 in H
Mfr # Z0336-316
Zoro # G4535413
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0336-316
- Zoro # G4535413
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-3/4 in |
Hex Width | 3/4 in |
Nut Height | 1 3/4 in |
Fastener Thread Depth | 1 1/4 in |
Thread Depth | 1-1/4" |
Dia./Thread Size | 1/2"-13 |
Description
Cap Nut, Profile High Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.75 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01982)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121961)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40807)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-20, Brass, Plain, 9/16 in H, 5 PK (CPB230)
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK (04NCB)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Plain, 33/64 in H, 10 PK (CPB104)
- ZORO SELECT Cap Nut, 5/8", Steel, Zinc Plated, 0.413 in H, 25 PK (238010003)
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Chome Plated, 9/32 in H, 25 PK (CPB070)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 19/32 in H, 10 PK (CPB023)
- Zoro Select Cap Nuts & Acorn Nuts