Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H
Mfr # Z0334-316
Zoro # G4590266
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0334-316
- Zoro # G4590266
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-1/32 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 5/8 in |
Thread Depth | 5/8" |
Dia./Thread Size | 1/2"-13 |
Description
Cap Nut, Profile High Crown, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.031 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x3/4, PK100 (U07845.025.0075)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12920.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 12 PK (68222)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK (1042PK)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H (CPB010)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- Zoro Select Cap Nuts & Acorn Nuts