Shop All Cap Nuts & Acorn Nuts
Zoro Select
High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H
Mfr # Z0334-188
Zoro # G4523881
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1-1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0334-188
- Zoro # G4523881
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1-1/32 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 5/8 in |
Thread Depth | 5/8" |
Dia./Thread Size | 1/2"-13 |
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.031 in, Hex Width 3/4 in, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76196)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (54427)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91742)
- ZORO SELECT Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB032)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Nylon, Plain, 5/8 in H, 10 PK (0537524CN)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.205 in H, 100 PK (228911004)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Plain, 27/64 in H, 10 PK (CPB101)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- Zoro Select Cap Nuts & Acorn Nuts