Shop All Radiator Actuators and Valves
Zoro Select
High Capacity Thermostatic Actuator
Mfr # 10L944
Zoro # G4190155
original price:
$51.15
18% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Temp. Range 48 to 79 Degrees F
- Material ABS
- Capillary Length 80 in
- Standards ASHRAE 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L944
- Zoro # G4190155
- UPC # 190735377895
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 1/2 in |
Capillary Length | 80 in |
Details
Item | Hot Water and Steam Boiler Radiator Actuator |
Temp. Range | 48 to 79 Degrees F |
Material | ABS |
Standards | ASHRAE 102 |
Includes | Integral Setpoint |
Temperature Range | 48 Degrees F to 79 Degrees F |
Product Type | Thermostatic Actuator |
Minimum Temperature | 48 Degrees F |
Compatible with Product Type | Thermostatic Radiator Valve |
Actuator Type | Direct Mount, Remote Sensor |
Maximum Temperature | 79 Degrees F |
Description
Product Type Thermostatic Actuator, Compatible with Product Type Thermostatic Radiator Valve, Compatible Grainger Part Number 10L945, 10L946, 10L947, 10L948, 10L949, 10L950, 10L951, Minimum Temperature 48 Degrees F, Maximum Temperature 79 Degrees F, Material ABS, Actuator Type Direct Mount, Remote Sensor, Capillary Length 80 in, Includes Integral Setpoint, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31494)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- ATCO Insulated Flexible Duct, 6"WC, 5000 fpm (13102506)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- ZORO SELECT Elbow And Tailpiece, Size 1/2 In (109-383)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L948)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- ZORO SELECT Radiator Valve, Size 1-1/4 In (109-306)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- DANFOSS 013G8013 Side Mount Ang. Valve (013G8013)
- Zoro Select Radiator Actuators and Valves