Zoro Select

Hi-Viz Sweatshirt, Orange, Polyamide, 2XL


product price: $48.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 2XL
  • Color Orange
  • Material Dupont(TM) PTFE Fabric Protector, Polymide
  • Features Liquid and Stain Repellent, Teflon Fabric Protector
  • Number of Outside Pockets 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Fits Chest Size 50 in to 52 in
Maximum Chest Size 52 in
Length 32 in
Neck Size 18 to 18-1/2 in
Minimum Chest Size 50 in
Minimum Neck Size 18 in
Maximum Neck Size 18.5 in

Details

Item Hi-Viz Sweatshirt
Color Orange
Material Dupont(TM) PTFE Fabric Protector, Polymide
Features Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets 4
Gender Men's
Closure Type 1/4 Zipper
Standards ANSI
Cuff Style Elastic
Series UPA542
Sweatshirt Style Pullover Sweatshirt
Pocket Locations Left Chest, Left Side, Right Chest, Right Side
Includes Lining Yes
Water-Resistant Yes
ANSI Class 3
ANSI Type Class 3

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Orange, Size 2XL, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 52 in, Cuff Style Elastic, Includes Lining Yes, Length 32 in, Maximum Neck Size 18.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.