Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK
Mfr # M14020.080.0001
Zoro # G2649599
original price:
$12.21
9% off
new price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 14 mm
- Base Length 15 13/32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14020.080.0001
- Zoro # G2649599
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M8-1.25 |
Base Width | 14 mm |
Base Length | 15 13/32 mm |
Base Height | 6.50 mm |
Dimensional Standards | DIN 929 |
Dia./Thread Size | M8-1.25 |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Style | Hex Weld Nut |
Base Thickness | 6.5 mm |
Finish Type | Black Oxide |
Material Type | Steel |
Thread Type | Metric |
Standards | DIN 929 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Nut Standards | DIN 929 |
Fastener Thread Type | Metric |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M8-1.25, Base Height 6 1/2 mm, Base Width 14 mm, Base Length 15 13/32 mm, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Dimensional Standards DIN 929, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 1 1/2 in Lg, 3/16 in Ht, 10 PK (ND 4424)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- Zoro Select Weld Nuts