Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M6-1.00, Stainless Steel, 11 mm Wd, 5 mm Ht, 2500 PK
Mfr # M6D929A4
Zoro # G9084539
product price: $311.99
/pk 2500, $0.12/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Base Shape Hex
- Material Stainless Steel
- Material Grade/Class Grade A4
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D929A4
- Zoro # G9084539
- Country of Origin Taiwan, Province of China
- Category Weld Nuts
Dimensions
Thread Size | M6-1.00 |
Base Width | 11 mm |
Base Height | 5 mm |
Collar Height | 0.75 mm |
Collar Diameter | 8 mm |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Stainless Steel |
Material Grade/Class | Grade A4 |
Finish | Plain |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Standards | DIN 928 |
Nut Style | Hex Weld Nut |
Description
M6-1.0 Din 929 Metric Hex Weld Nuts 3 Projections A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- PRIME-LINE Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (9094921)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07150.016.0018)
- PRIME-LINE Socket Set Screw #10-32 X 7/8in Grade 18-8 Stainless Steel 10PK (9183014)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (11NWP1)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK (1LAK3)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- ZORO SELECT Tab Weld Nut, #8-32, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1414)
- Zoro Select Weld Nuts