Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M5-0.80, Steel, 4 mm Wd, 11 mm Lg, 4 mm Ht, 100 PK
Mfr # M14020.050.0001
Zoro # G2276998
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 4 mm
- Base Length 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14020.050.0001
- Zoro # G2276998
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M5-0.80 |
Base Width | 4 mm |
Base Length | 11 mm |
Base Height | 4 mm |
Dimensional Standards | DIN 929 |
Dia./Thread Size | M5-0.8 |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Style | Hex Weld Nut |
Base Thickness | 4 mm |
Thread Type | Metric |
Material Type | Steel |
Finish Type | Black Oxide |
Standards | DIN 929 |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Fastener Finish | Plain |
Basic Material | Steel |
Nut Standards | DIN 929 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M5-0.80, Base Height 4 mm, Base Width 4 mm, Base Length 11 mm, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Dimensional Standards DIN 929, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33191.018.0616)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4191-SS)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP1)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- Zoro Select Weld Nuts