Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK
Mfr # M14020.040.0001
Zoro # G2649617
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 3 1/2 mm
- Base Length 9 51/64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M14020.040.0001
- Zoro # G2649617
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M4-0.70 |
Base Width | 3 1/2 mm |
Base Length | 9 51/64 mm |
Base Height | 3.50 mm |
Dimensional Standards | DIN 929 |
Dia./Thread Size | M4-0.7 |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Style | Hex Weld Nut |
Base Thickness | 3.5 mm |
Material Type | Steel |
Finish Type | Black Oxide |
Thread Type | Metric |
Standards | DIN 929 |
Nut Standards | DIN 929 |
Fastener Finish | Plain |
Basic Material | Steel |
Fastener Thread Type | Metric |
Fastener Thread Direction | Right Hand |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M4-0.70, Base Height 3 1/2 mm, Base Width 3 1/2 mm, Base Length 9 51/64 mm, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Dimensional Standards DIN 929, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Siding Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EJ23ASBC)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55010.120.0050)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- ZORO SELECT Wing Nut, 3/4"-10, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-JJ-864-D7-)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK (M14020.080.0001)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK (1LAE1)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- BSC PREFERRED Square Weld Nut 1/2-13 Thread Size, 25PK (93975A400)
- Zoro Select Weld Nuts