Shop All Weld Nuts
Zoro Select
Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK
Mfr # M14020.030.0001
Zoro # G2649626
product price: $7.29
/pk 100, $0.07/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 7.50 mm
- Base Length 8 13/64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14020.030.0001
- Zoro # G2649626
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M3-0.50 |
Base Width | 7.50 mm |
Base Length | 8 13/64 mm |
Base Height | 3 mm |
Dimensional Standards | DIN 929 |
Dia./Thread Size | M3-0.5 |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Style | Hex Weld Nut |
Base Thickness | 3 mm |
Finish Type | Black Oxide |
Thread Type | Metric |
Material Type | Steel |
Standards | DIN 929 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Standards | DIN 929 |
Fastener Thread Type | Metric |
Fastener Finish | Plain |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M3-0.50, Base Height 3 mm, Base Width 7 1/2 mm, Base Length 8 13/64 mm, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Dimensional Standards DIN 929, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000620-100P)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.080.0035)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (12W6LGB)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 9/16 in Wd, 1-1/4 in Lg, 1/8 in Ht, 50 PK (1LAG9)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20.703 mm Lg, 1.297 mm Ht, 50 PK (1LAJ2)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- Zoro Select Weld Nuts