Shop All Weld Nuts
Zoro Select
Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK
Mfr # HS3 71614
Zoro # G409982737
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 3/4 in
- Base Length 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS3 71614
- Zoro # G409982737
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 7/16"-14 |
Base Width | 3/4 in |
Base Length | 53/64 in |
Base Height | 21/64 in |
Collar Height | 0.05 in |
Collar Diameter | 0.656 in |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Base Height 21/64 in, Base Width 3/4 in, Base Length 53/64 in, Collar Height 0.05 in, Collar Diameter 0.656 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.031.0100)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK (1LAK3)
- Zoro Select Weld Nuts