Shop All Weld Nuts
Zoro Select
Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK
Mfr # HS3 5811
Zoro # G209982739
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 15/16 in
- Base Length 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS3 5811
- Zoro # G209982739
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 5/8"-11 |
Base Width | 15/16 in |
Base Length | 1 3/64 in |
Base Height | 29/64 in |
Collar Height | 0.06 in |
Collar Diameter | 0.781 in |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Base Height 29/64 in, Base Width 15/16 in, Base Length 1 3/64 in, Collar Height 0.06 in, Collar Diameter 0.781 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.037.0200)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPS-038)
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (11NWP1)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1407NWR)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 1/4" Lg, 15 PK (931383)
- Zoro Select Weld Nuts