Shop All Weld Nuts
Zoro Select
Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK
Mfr # 1LAH1
Zoro # G2757133
original price:
$21.04
27% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 1/2 in
- Base Height 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LAH1
- Zoro # G2757133
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Width | 1/2 in |
Base Height | 5/64 in |
Collar Height | 0.4 in |
Collar Diameter | 0.406 in |
Pilot Height | 0.085 in |
Pilot Dia. | 13/32 in |
Pilot Hole Size | 27/64 in |
For Hole Diameter | 27/64 in |
Projection Height | 0.4 in |
Dia./Thread Size | 1/4"-20 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 5/64 in, Base Width 1/2 in, Collar Height 0.4 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, For Hole Diameter 27/64 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- USG INTERIORS Durock Wood Screw (170189)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53430 7)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (11NWP1)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1407NWR)
- ZORO SELECT Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 15 13/32 mm Lg, 6.50 mm Ht, 100 PK (M14020.080.0001)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK (11093NWR)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- Zoro Select Weld Nuts