Shop All Weld Nuts
Zoro Select
Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK
Mfr # HS3 1213
Zoro # G909982725
product price: $10.25
/pk 25, $0.41/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 13/16 in
- Base Length 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS3 1213
- Zoro # G909982725
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 1/2"-13 |
Base Width | 13/16 in |
Base Length | 57/64 in |
Base Height | 3/8 in |
Collar Height | 0.06 in |
Collar Diameter | 0.719 in |
Details
Item | Weld Nut |
Base Shape | Hex |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 3 |
System of Measurement | Inch |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Base Height 3/8 in, Base Width 13/16 in, Base Length 57/64 in, Collar Height 0.06 in, Collar Diameter 0.719 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0125)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ12)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N04100.075.0225)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWRP)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (37NWP2)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- Zoro Select Weld Nuts