Shop All Weld Nuts
Zoro Select
Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK
Mfr # 1LAG5
Zoro # G2963116
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAG5
- Zoro # G2963116
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Width | 7/16 in |
Base Length | 13/16 in |
Base Height | 3/32 in |
Collar Height | 0.03125 in |
Collar Diameter | 0.234375 in |
Pilot Hole Size | 1/4 in |
Pilot Dia. | 15/64 in |
Pilot Height | 0.034 in |
For Hole Diameter | 1/4 in |
Dia./Thread Size | #10-24 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-24, Base Height 3/32 in, Base Width 7/16 in, Base Length 13/16 in, Collar Height 0.03125 in, Collar Diameter 0.234375 in, System of Measurement Inch, Base Shape Hex, Barrel or Collar Type Pilot, For Hole Diameter 1/4 in, Hole Center to Outside Edge 3/16 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.7200)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY78)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5197)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (37NWS1)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK (1LAE3)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK (M14020.060.0001)
- Zoro Select Weld Nuts